Motion
NGE2252FT-PT-K325

SYSTEM PLAST
NGE2252FT-PT-K325

AA2501762 MPB-INCH
Mi Item #06987244
MFR #NGE2252FT-PT-K325
Price$46.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2252FT-PT-K325

AA2501762 MPB-INCH
Mi Item #06987244
MFR #NGE2252FT-PT-K325

Mfr description
NGE2252FT-PT-K325 SP MPB & CHAIN SPRKTS
  • NG Evo (gray blue in color) conveyor components made from engineered plastic resin. Longest Life Lowest friction. Good chemical resistance. High abrasion resistance. Less dusting than acetal chains Meets the requirement for materials as stated by ECI035/2004 and FDA CFR21 norms for direct food contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.73/each

Specifications

Dimensions

  • Maximum Sheath Width
    3.2500 in
  • Overall Width
    3.2500 in
  • Weight
    0.81 lbs
  • Width
    3.2500 in

Details

  • Accessory Type
    Straight-Running
  • Additional Details
    2252 Series Straight-Running Modular Plastic Belt - Material: NGE, Surface: Flat Top w/ Positioning Tabs, Width: 3.25-in, Pitch:1-in
  • CAD Drawing
  • Insert Material
    Plastic
  • Manufacturer Catalog Number
    NGE2252FT-PT-K325
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166516413
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)