Motion
NGE2252FT-PT-K450

SYSTEM PLAST
NGE2252FT-PT-K450

Modular Belt -
Mi Item #06987245
MFR #NGE2252FT-PT-K450
Price$71.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2252FT-PT-K450

Modular Belt -
Mi Item #06987245
MFR #NGE2252FT-PT-K450

Mfr description
NGE2252FT-PT-K450 SP MPB & CHAIN SPRKTS
  • NG Evo (gray blue in color) conveyor components made from engineered plastic resin. Longest Life Lowest friction. Good chemical resistance. High abrasion resistance. Less dusting than acetal chains Meets the requirement for materials as stated by ECI035/2004 and FDA CFR21 norms for direct food contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.53/each

Specifications

Dimensions

  • Belt Thickness
    0.5 in
  • Pitch
    1 in
  • Plate Thickness
    1/2 in
  • Weight
    1.02 lbs
  • Width
    4.5 in/

Details

  • CAD Drawing
  • Construction
    Flat Top
  • Flight Material
    NGE
  • Group & Class
    Modular Plastic Belts
  • Manufacturer Catalog Number
    NGE2252FT-PT-K450
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166516420
  • Material
    Plastic
  • Measurement System
    Imperial
  • Pin Material
    POM
  • Product Line
    Conveying Chains and Belts
  • Product Types
    Straight-Running
  • Surface
    Flat Top
  • Tabs
    PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)