Motion
NGE880TAB-K450

SYSTEM PLAST
NGE880TAB-K450

Table Top Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, NGE Flight Material, Gray Blue Color
MI ITEM #06987251
MFR #NGE880TAB-K450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE880TAB-K450

Table Top Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, NGE Flight Material, Gray Blue Color
MI ITEM #06987251
MFR #NGE880TAB-K450

Mfr description
NGE880TAB-K450 CHAIN
  • NG Evo (gray blue in color) conveyor components made from engineered plastic resin. Longest Life Lowest friction. Good chemical resistance. High abrasion resistance. Less dusting than acetal chains Meets the requirement for materials as stated by ECI035/2004 and FDA CFR21 norms for direct food contact.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Minimum Backflex Radius
    50 mm
  • Minimum Sideflex Radius
    500 mm
  • Pin Diameter
    0.2800 in
  • Weight
    0.85 lb

Details

  • CAD Drawing
  • Chain Material
    NG evo
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Gray Blue
  • Flight Material
    NGE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NGE880TAB-K450
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166518837
  • Pin Material
    SPM
  • UPC_NO
    726166518837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)