Motion
NGE879TAB-K325

SYSTEM PLAST
NGE879TAB-K325

Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #06987254
MFR #NGE879TAB-K325
Price$44.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE879TAB-K325

Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #06987254
MFR #NGE879TAB-K325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.84/each

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Weight per Foot
    0.7 lbs

Details

  • Chain Material
    NG evo
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing

Overview

Mfr description
NGE879TAB-K325 SP MPB & CHAIN SPROCKETS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought