Motion
NGE879TAB-K450

SYSTEM PLAST
NGE879TAB-K450

Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06987255
MFR #NGE879TAB-K450
Price$52.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE879TAB-K450

Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06987255
MFR #NGE879TAB-K450

Mfr description
NGE879TAB-K450 SP MPB & CHAIN SPROCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.65/each

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in

Details

  • Chain Material
    NG evo
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)