Overview
Mfr description
NGE2121FT-K300 SP MPB & CHAIN SPROCKETS
Specifications
- Component StyleStraight Running
- Chain Or Flight Width
- Chain Pitch
- Maximum Working Load1370 N-m
- Weight per Foot0.45 lbs
- Chain MaterialNG evo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data