Motion
NGE2252FT-K600

SYSTEM PLAST
NGE2252FT-K600

Straight Running, 6.0000 in Flight Width, 1.0000 in Chain Pitch
Mi Item #06987269
MFR #NGE2252FT-K600
Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2252FT-K600

Straight Running, 6.0000 in Flight Width, 1.0000 in Chain Pitch
Mi Item #06987269
MFR #NGE2252FT-K600

Mfr description
NGE2252FT-K600 SP MPB & CHAIN SPROCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.30/each

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    1.0000 in
  • Maximum Working Load
    34200 N-m
  • Weight per Foot
    0.90 lbs

Details

  • Chain Material
    NG evo
  • Component Style
    Straight Running
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)