Motion
NGE821-K1000

SYSTEM PLAST
NGE821-K1000

Straight Running, 254 mm Flight Width, 1.5000 in Chain Pitch
MI ITEM #06987276
MFR #NGE821-K1000
List Price$100.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE821-K1000

Straight Running, 254 mm Flight Width, 1.5000 in Chain Pitch
MI ITEM #06987276
MFR #NGE821-K1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.65/each for your price

Overview

Mfr description
NGE821-K1000 SP MPB & CHAIN SPROCKETS

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Gray Blue
  • Flight Thickness
    0.1900 in
  • Weight per Foot
    1.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text