Specifications
Dimensions
- Chain Or Flight Width3.2500 in
- Chain Pitch1.5000 in
- Flight Thickness0.1600 in
- Weight per Foot0.64 lbs
Details
- Chain MaterialNG evo
- Chain TypeTable Top Chain
- Component StyleStraight Running
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)