Motion
NGE831-K450

SYSTEM PLAST
NGE831-K450

Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, NGE Flight Material, Gray Blue Color
Mi Item #06987297
MFR #NGE831-K450
Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE831-K450

Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, NGE Flight Material, Gray Blue Color
Mi Item #06987297
MFR #NGE831-K450

Mfr description
NGE831-K450 SP MPB & CHAIN SPROCKETS
  • NG Evo (gray blue in color) conveyor components made from engineered plastic resin. Longest Life Lowest friction. Good chemical resistance. High abrasion resistance. Less dusting than acetal chains Meets the requirement for materials as stated by ECI035/2004 and FDA CFR21 norms for direct food contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.86/each

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    0.2500 in
  • Weight
    0.86 lb

Details

  • CAD Drawing
  • Chain Material
    NG evo
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Gray Blue
  • Flight Material
    NGE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NGE831-K450
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166518714
  • Pin Material
    SPM
  • UPC_NO
    726166518714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)