Motion
HERA55 KIT, RISER BLOCK 35

HUB CITY INC
HERA55 KIT, RISER BLOCK 35

Hera® Speed Reducer Replacement Part - Riser Block, Cast Iron Material
MI ITEM #06987487
MFR #HERA55 KIT, RISER BLOCK 35
Price$714.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55 KIT, RISER BLOCK 35

Hera® Speed Reducer Replacement Part - Riser Block, Cast Iron Material
MI ITEM #06987487
MFR #HERA55 KIT, RISER BLOCK 35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$714.48/each

Specifications

Dimensions

  • Shipping Dimensions Height
    6 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    10 in
  • Weight
    20.00 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA55 KIT, RISER BLOCK 35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798847856
  • Material
    Cast Iron
  • Product Types
    HERA

Overview

Mfr description
0259-00176 HERA55 KIT, RISER BLOCK 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought