Motion
855256668
BladeRunner® 855256668 V-Belt - K Section, 0.5600 in Top Width, Automotive V-Ribbed Belts
MI ITEM #06987626
MFR #855256668
Price$36.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 855256668 V-Belt - K Section, 0.5600 in Top Width, Automotive V-Ribbed Belts
MI ITEM #06987626
MFR #855256668

Mfr description
6668BR BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.31/each

Specifications

Dimensions

  • Effective Length
    28.77 in
  • Overall Length
    29.250 in
  • Section Size
    K
  • Top Width
    0.5600 in
  • Weight
    0.11 lbs

Details

  • Application
    BladeRunner® belts are specifically designed for use on lawn and garden equipment.
  • Belt Series
    Blade Runner
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Material
    Aramid
  • Number Of Ribs
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)