Overview
Mfr description
AFM40-06BD-A MIST SEPARATOR
Specifications
- Filter TypeMist Separator
- Port Size3/4 BSPT
- Drain TypeAutomatic (Normally Open)
- Bowl OptionsPolycarbonate Bowl
- SeriesAFM
- Body Size40
- Thread StandardRc
- Weight0.43 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data