Motion
AXK 1528

SKF
AXK 1528

Needle Roller Thrust Bearing - 15 mm Bore, 28 mm OD
MI ITEM #06988086
MFR #AXK 1528
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 1528

Needle Roller Thrust Bearing - 15 mm Bore, 28 mm OD
MI ITEM #06988086
MFR #AXK 1528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Weight
    0.008 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    9500 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    2338 lbf

Overview

Mfr description
AXK1528 NEEDLE THRUST BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought