Motion
C96YDB32-50C
C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #06988098
MFR #C96YDB32-50C
Price$136.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #06988098
MFR #C96YDB32-50C

Mfr description
C96YDB32-50C CYLINDER, TIE ROD
  • Double acting, Smooth Cylinder, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke up to 1000mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.52/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)