Motion
10J280JA
V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 1.2500 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #06988979
MFR #10J280JA
Your Price$136.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 1.2500 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #06988979
MFR #10J280JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.97/each(List $157.51)

Overview

Mfr description
10J280JA JA BUSHED, STEEL 1-3/32'' LTB

Specifications

  • Belt Section Size
    J
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Bore Diameter
    Bushing Required
  • Material
    Steel
  • Manufacturer Upc Number
    00195057010024
  • UPC_NO
    00195057010024
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text