Motion
F3-DGMPC-7-ABK-BAK-30

VICKERS BY DANFOSS
F3-DGMPC-7-ABK-BAK-30

System Stak™ Pilot Operated Check Valve - Size 07, 55 psi Cracking Pressure, 47.6 gpm Max, (1st Function) Check in Port A, Pilot in Port B, (2nd Funtion) Check in Port B, Pilot in Port A
Mi Item #06989147
MFR #F3-DGMPC-7-ABK-BAK-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DGMPC-7-ABK-BAK-30

System Stak™ Pilot Operated Check Valve - Size 07, 55 psi Cracking Pressure, 47.6 gpm Max, (1st Function) Check in Port A, Pilot in Port B, (2nd Funtion) Check in Port B, Pilot in Port A
Mi Item #06989147
MFR #F3-DGMPC-7-ABK-BAK-30

Mfr description
F3DGMPC7ABKBAK30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size (ISO-4401)
    Size 07

Details

  • Check Location
    Check in Port A, Pilot in Port B
  • Check Location 2Nd Function
    Check in Port B, Pilot in Port A
  • Check Valve Type
    Pilot Operated Check Valve
  • Cracking Pressure
    55 psi
  • Cracking Pressure 2Nd Function
    55 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    47.6 gpm
  • Maximum Operating Pressure
    4500 psi
  • Maximum Viscosity
    169 sus
  • Model
    02-413105
  • Seal Material
    Viton®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)