Motion
MXS20-20ASR-M9PL

SMC CORP OF AMERICA
MXS20-20ASR-M9PL

MXS20-20ASR-M9PL
MI ITEM #06989702
MFR #MXS20-20ASR-M9PL
Price$681.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS20-20ASR-M9PL

MXS20-20ASR-M9PL
MI ITEM #06989702
MFR #MXS20-20ASR-M9PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$681.81/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    End Lock
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    ASR-M9PL
  • Guide Type
    Precision
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1.5 bar, 0.7 to 21.8 psi, 101.5 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    3M Lead Wire, Adjuster On Extension End, Auto Switch M9P, End Lock
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Proof Pressure @ Mpa
    1.05 MPa
  • Rod Boot
    No
  • Rod Type
    Dual Rod
  • Safety Options
    End Lock
  • Series
    MXS
  • Special Applications
    Precision Positioning
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Guide Cylinder

Overview

Mfr description
MXS20-20ASR-M9PL CYL, AIR SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought