Motion
C13192
Aircraft & Extra Long Drill Bit - 5/16 in, High Speed Steel, 3-3/16 in Flute, 135 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #06989725
MFR #C13192
Price$39.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 5/16 in, High Speed Steel, 3-3/16 in Flute, 135 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #06989725
MFR #C13192

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.90/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Drill Bit Size  
    5/16 in
  • Drilling Depth
    3.1875 in, 80.96 mm
  • Flute Length  
    3-3/16 in
  • Number of Hole Sizes
    1
  • Overall Length  
    12.0000 in, 304.80 mm
  • Shank Length
    8.8125 in, 223.84 mm

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Flute Type
    Standard Helix
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    3957-12
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard
  • Web Thinning
    No

Overview

Mfr description
C13192 5/16" AIRCRAFT DRILL BIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought