Motion
14401
Mi Item #06989762
MFR #14401
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #06989762
MFR #14401

Mfr description
14401 ZEP 40 AERO DZ
  • Rapidly removes dirt, film, fingerprints, tobacco smoke, grease and a variety of other soils; Cleans most any surface not harmed by water; Contains no phosphates or fluorocarbon propellants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.17/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Net Weight
    18 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Package Size
    12 x 18 oz
  • Storage Dimension Height
    10 in
  • Storage Dimension Length
    10.8 in
  • Storage Dimension Width
    8.3 in
  • Weight
    1.463 lbs

Details

  • Alcohol Content
    10-30%
  • Ammonia Content
    Less than 1%
  • Application
    Non-conductive surface cleaner. Dissolves grease, smears, finger marks and soil
  • Application Instructions
    Simply spray and wipe
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Surface cleaner
  • Color
    Clear
  • Composition
    alcohol, glycol ether, surfantant
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    N/A
  • Food Grade
    C1
  • Form
    Aerosol (liquid)
  • Harmonization Code
    3403.19.1000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858014405
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Cleaners
  • Prop 65 Statement
    *
  • Scent
    Alcohol-Like
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Non-conductive surfaces
  • UPC_NO
    10690858014402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)