Motion
HK1814L

NTN
HK1814L

Drawn Cup Needle Roller Bearing - HK, HMK Type, Single Sealed
Mi Item #06990149
MFR #HK1814L
Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1814L

Drawn Cup Needle Roller Bearing - HK, HMK Type, Single Sealed
Mi Item #06990149
MFR #HK1814L

Mfr description
HK1814L NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.7087 in
  • Outside Diameter  
    0.9449 in
  • Overall Width  
    0.5512 in
  • Weight
    0.033 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Internal Clearance
    CN
  • Long Description
    The HK1814L Drawn Cup Needle Roller Bearing features a 0.7087 in bore diameter, single seal closure type, 0.9449 in outside diameter, 0.5512 in overall width, and 0.033 lbs weight, making it suitable for equipment requiring sealing protection.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359071580
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)