Motion
LMCG 1/0.4

SKF
LMCG 1/0.4

Polyethylene Composition, 1 NLGI Grade, 420 ml Size, Cartridge Container, Brown Color, Water Resistant
MI ITEM #06990158
MFR #LMCG 1/0.4
Price$38.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LMCG 1/0.4

Polyethylene Composition, 1 NLGI Grade, 420 ml Size, Cartridge Container, Brown Color, Water Resistant
MI ITEM #06990158
MFR #LMCG 1/0.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.19/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.86 lbs
  • NLGI Grade
    1
  • Shelf Life
    5 yr

Details

  • Base Type
    Mineral
  • Color
    Brown
  • Composition
    Polyethylene
  • Container Type
    Cartridge
  • Dropping Point
    320 °F
  • Form
    Grease
  • Lubricant Type
    LMCG 1
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    32 °F
  • Oil Type
    Mineral
  • Water Resistance
    Water Resistant
  • Water Washout
    10% @ 100 °F

Overview

Mfr description
LMCG 1/0.4 GREASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought