Motion
VQZ2151-5LO1-X64-Q

SMC CORP OF AMERICA
VQZ2151-5LO1-X64-Q

VQZ 4/5 PORT SOLENOID VALVE with VQZ2000 body width 15mm Model
Mi Item #06990249
MFR #VQZ2151-5LO1-X64-Q
Price$59.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2151-5LO1-X64-Q

VQZ 4/5 PORT SOLENOID VALVE with VQZ2000 body width 15mm Model
Mi Item #06990249
MFR #VQZ2151-5LO1-X64-Q

Mfr description
VQZ2151-5LO1-X64-Q VALVE, BASE MOUNT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.13/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VQZ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)