Specifications
Dimensions
- Bore Diameter1.2500 in
- Pitch Diameter4.5570 in
Details
- Bore TypeFinished Bore
- Number Of Teeth19
- Sprocket TypeMachined Split Sprocket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)