Motion
821-21R1.25-DMS-SS

SYSTEM PLAST
821-21R1.25-DMS-SS

12285S TWO PIECE MACHND SPROCKETS
MI ITEM #06990522
MFR #821-21R1.25-DMS-SS
Price$327.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
821-21R1.25-DMS-SS

12285S TWO PIECE MACHND SPROCKETS
MI ITEM #06990522
MFR #821-21R1.25-DMS-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$327.80/each

Specifications

Dimensions

  • Hub Outside Diameter
    5.0800 in
  • Maximum Bore
    1.2500 in
  • Pitch Diameter  
    5.0900 in

Details

  • Flange Material
    Reinforced Polyamide
  • Hub Material
    Reinforced Polyamide
  • Manufacturer Upc Number
    726166189754
  • Number Of Teeth  
    21
  • Sprocket Type
    Split

Overview

Mfr description
821-21R1.25-DMS-SS SP MPB & CHAIN SPKTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought