Overview
Mfr description
2251-20R1.5-DMS-SS SP MPB & CHAIN SPKTS
Specifications
- Sprocket TypeSplit
- Pitch Diameter
- Number Of Teeth
- Hub Outside Diameter6.3800 in
- Hub MaterialReinforced Polyamide
- Flange MaterialReinforced Polyamide
- Maximum Bore1.5000 in
- Manufacturer Upc Number726166173890
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data