Motion
800-25R1.25-DMS-SS

SYSTEM PLAST
800-25R1.25-DMS-SS

12293S TWO PIECE MACHND SPROCKETS
MI ITEM #06990615
MFR #800-25R1.25-DMS-SS
Price$288.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
800-25R1.25-DMS-SS

12293S TWO PIECE MACHND SPROCKETS
MI ITEM #06990615
MFR #800-25R1.25-DMS-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$288.95/each

Specifications

Dimensions

  • Hub Outside Diameter
    6.0600 in
  • Maximum Bore
    1.2500 in
  • Pitch Diameter  
    6.0300 in

Details

  • Flange Material
    Reinforced Polyamide
  • Hub Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166189822
  • Number Of Teeth  
    25
  • Sprocket Type
    Split

Overview

Mfr description
821-25R1.25-DMS-SS SP MPB & CHAIN SPKTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought