Motion
880-12R1.25-DMS-SS

SYSTEM PLAST
880-12R1.25-DMS-SS

12395S TWO PIECE MACHND SPROCKETS
MI ITEM #06990618
MFR #880-12R1.25-DMS-SS
Price$212.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
880-12R1.25-DMS-SS

12395S TWO PIECE MACHND SPROCKETS
MI ITEM #06990618
MFR #880-12R1.25-DMS-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$212.96/each

Specifications

Dimensions

  • Hub Outside Diameter
    5.8000 in
  • Maximum Bore
    1.2500 in
  • Pitch Diameter  
    5.8000 in

Details

  • Flange Material
    Reinforced Polyamide
  • Hub Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166190095
  • Number Of Teeth  
    12
  • Sprocket Type
    Split

Overview

Mfr description
880-12R1.25-DMS-SS SP MPB & CHAIN SPKTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought