Motion
2120-28S40M-DS

SYSTEM PLAST
2120-28S40M-DS

Molded Split Sprocket, 28 Teeth, 40 mm Bore Dia., 4.4688 in Pitch Dia.
MI ITEM #06990902
MFR #2120-28S40M-DS
Price$150.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
2120-28S40M-DS

Molded Split Sprocket, 28 Teeth, 40 mm Bore Dia., 4.4688 in Pitch Dia.
MI ITEM #06990902
MFR #2120-28S40M-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.06/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    4.6006 in
  • Pitch Diameter  
    4.4688 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    28
  • Sprocket Type
    Molded Split Sprocket

Overview

Mfr description
2120-28S40M-DS MPB MOLDED SPROCKETS,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought