Motion
TMMR350XL

SKF
TMMR350XL

Mechanical Jaw Puller - 44 to 384 mm Spread, 221 mm Reach
Mi Item #06991262
MFR #TMMR350XL
Price$726.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMR350XL

Mechanical Jaw Puller - 44 to 384 mm Spread, 221 mm Reach
Mi Item #06991262
MFR #TMMR350XL

Mfr description
TMMR350XL M&DM TOOLS SPANNER COMPLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.63/each

Specifications

Dimensions

  • Reach
    221 mm
  • Spread
    44 to 384 mm
  • Weight
    12.13 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316575460006
  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Way Reversible Jaw Puller
  • UPC_NO
    7316575460006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)