1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DCA2203C
Battery Adapter Kit for 18V Tools - Lithium-Ion, 20 V Nominal Voltage
Mi Item #
06991286
MFR #
DCA2203C
Price
$421.03
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Rechargeable Batteries
DEWALT DCA2203C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DCA2203C
Battery Adapter Kit for 18V Tools - Lithium-Ion, 20 V Nominal Voltage
Mi Item #
06991286
MFR #
DCA2203C
Mfr description
DCA2203C 18V-20V ADAPTER BATTERY COMBO
Allows use of 20V MAX* Batteries in most DEWALT 18V Tools - See questions and answers section for full compatbility information
Adapter requires the use of 20V MAX* Chargers
Adapter will not fit in DEWALT 18V Chargers
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$421
.03
/each
Add to Cart
Specifications
Dimensions
Weight
3.41 lbs
Details
Battery Chemistry
Lithium-Ion
Nominal Voltage
20 V
UPC_NO
885911424530
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items