Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623311876

Paper Sheet - P120 Grit
MI ITEM #06991494
MFR #66623311876

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66623311876 9X11 P120-B PB273 NO LOAD
  • P-graded, sharp light-brown, aluminum oxide abrasive for fast cut rate, extended life and consistent finish
  • Flexible latex-saturated B-wt. backing, with a full resin bond and open coat for improved life
  • Water based non-pigmented stearate provides maximum load resistance and extended life
  • No color dye in coating process; no risk of color transfer to workpiece; no finish contamination
  • 100-220 grit for intermediate to finish sanding

Specifications

  • Grit Number
    P120
  • Grade
    Medium Grit
  • Package Quantity
    100
  • Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text