Specifications
Dimensions
- Bore Diameter0.5000 in
- Outer Ring Width10 mm
- Outside Diameter32 mm
- Overall Height10 mm
- Overall Length35.56 mm
- Overall Width10 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginJP
- Features & Benefits• High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
- Harmonization Code8482105048
- Internal ClearanceC3
- Long DescriptionThe 6201-08C3 is a radial deep groove ball bearing with a 0.5000 in bore, open, 32 mm outside diameter, and 10 mm width for robust applications.
- Manufacturer Catalog Number6201-08C3
- Manufacturer Upc Number029176013652
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176013652
Overview
Mfr description
6201-08C3 6200 SERIES SINGLE ROW DEEP
- High quality steel—Ultra clean steel to extend bearing life by up to 80%
- Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
- High-grade balls—Quiet and smooth operation even at high speed