Motion
4GFG1
Nonconductive Digging Bar - 1-1/8 in Diameter, 72 in OAL, Steel/Fiberglass Material, 1-1/4 in Tip Width
Mi Item #06991596
MFR #4GFG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nonconductive Digging Bar - 1-1/8 in Diameter, 72 in OAL, Steel/Fiberglass Material, 1-1/4 in Tip Width
Mi Item #06991596
MFR #4GFG1

Mfr description
4GFG1 PRY BAR-WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bar Diameter
    1-1/8 in
  • Overall Length
    72 in
  • Tip Width
    1-1/4 in
  • Weight
    7.27 lbs

Details

  • Bar Type
    Digging Bar
  • Material
    Steel/Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)