Motion
PJ2P
PJ Series Planer Jack, 4 ton Sustaining Capacity, 1.5 in Operable Rise -
Mi Item #06991698
MFR #PJ2P
Price$299.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PJ Series Planer Jack, 4 ton Sustaining Capacity, 1.5 in Operable Rise -
Mi Item #06991698
MFR #PJ2P

Mfr description
PJ2P SCREW JACK 1.5" RISE, 4 TON
  • Side locking screw keeps the jack extended and prevents lowering due to vibration
  • Screw provides adjustments for exact leveling
  • Ideal for leveling plane beds, millers and machinery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.32/each

Specifications

Dimensions

  • Lowered Height
    3.750 in
  • Raised Height
    5.250 in
  • Stroke
    1.500 in
  • Weight
    3 lbs

Details

  • Capacity
    4 ton
  • Power Source
    Mechanical
  • Series / Type
    PJ Series / Screw Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)