Specifications
Dimensions
- Pitch1.07 in
- Weight1 lb/ft2
Details
- ColorWhite
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700BN30PPW
- Product TypesFlush Grid Belting
Overview
Mfr description
SF-700B-N 30' PPW 10' OAL WHITE