Motion
22216EAW33C2

NTN
22216EAW33C2

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open, C2
Mi Item #06991925
MFR #22216EAW33C2
Price$585.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22216EAW33C2

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open, C2
Mi Item #06991925
MFR #22216EAW33C2

Mfr description
22216EAW33C2 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.10/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    4.563 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4550253102342
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4550253102342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)