Motion
22236EMW33C4

NTN
22236EMW33C4

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open
MI ITEM #06991939
MFR #22236EMW33C4
Price$4,779.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22236EMW33C4

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open
MI ITEM #06991939
MFR #22236EMW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,779.60/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm
  • Weight
    63.801 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    4550253103547
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4550253103547

Overview

Mfr description
22236EMW33C4 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text