Motion
22238EMKW33C4

NTN
22238EMKW33C4

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06991944
MFR #22238EMKW33C4
Your Price$4,839.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22238EMKW33C4

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06991944
MFR #22238EMKW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,839.96/each(List $5,565.96)

Overview

Mfr description
22238EMKW33C4 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    222
  • Manufacturer Upc Number
    4550253103561
  • UPC_NO
    4550253103561
  • Harmonization Code
    8482.30.0080
  • Weight
    76.941 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text