Motion
22322EAKW33C4

NTN
22322EAKW33C4

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Tapered 1:12 Bore, Open
Mi Item #06991950
MFR #22322EAKW33C4
Price$2,657.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22322EAKW33C4

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Tapered 1:12 Bore, Open
Mi Item #06991950
MFR #22322EAKW33C4

Mfr description
22322EAKW33C4 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,657.54/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Weight
    36.949 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    3413520344542
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    3413520344542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)