Motion
23030EAW33C4

NTN
23030EAW33C4

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 56 mm Width, Straight Bore, Open
Mi Item #06991961
MFR #23030EAW33C4
Price$2,085.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23030EAW33C4

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 56 mm Width, Straight Bore, Open
Mi Item #06991961
MFR #23030EAW33C4

Mfr description
23030EAW33C4 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,085.35/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    56 mm
  • Weight
    16.666 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    3413520532949
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    3413520532949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)