Motion
230/530BL1KW33C4

NTN
230/530BL1KW33C4

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Tapered 1:12 Bore, Open
Mi Item #06991984
MFR #230/530BL1KW33C4
Price$93,798.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
230/530BL1KW33C4

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Tapered 1:12 Bore, Open
Mi Item #06991984
MFR #230/530BL1KW33C4

Mfr description
230/530BL1KW33C4 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93,798.14/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    780 mm
  • Overall Width  
    185 mm
  • Weight
    650.362 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    4547359672541
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4547359672541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)