Motion
230/600BL1KW33PX50

NTN
230/600BL1KW33PX50

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06991988
MFR #230/600BL1KW33PX50
Price$116,335.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
230/600BL1KW33PX50

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06991988
MFR #230/600BL1KW33PX50

Mfr description
230/600BL1KW33PX50 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116,335.01/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    870 mm
  • Overall Width  
    200 mm
  • Weight
    850.983 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0040
  • Manufacturer Upc Number
    4547359903737
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4547359903737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)