1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
230/670BL1KW33C3PX50
Spherical Roller Bearing - 670 mm ID, 980 mm OD, 230 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
06991991
MFR #
230/670BL1KW33C3PX50
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NTN 230/670BL1KW33C3PX50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
230/670BL1KW33C3PX50
Spherical Roller Bearing - 670 mm ID, 980 mm OD, 230 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
06991991
MFR #
230/670BL1KW33C3PX50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
230/670BL1KW33C3PX50 SPHERICAL ROLLER BR
Specifications
Bore Type
Tapered 1:12
Bore Diameter
670 mm
Outside Diameter
980 mm
Overall Width
230 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data