Motion
23084BL1KW33

NTN
23084BL1KW33

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06991995
MFR #23084BL1KW33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23084BL1KW33

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06991995
MFR #23084BL1KW33

Mfr description
23084BL1KW33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    150 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)