Motion
23084W33C3

NTN
23084W33C3

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore, Open
MI ITEM #06991997
MFR #23084W33C3
List Price$44,760.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23084W33C3

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore, Open
MI ITEM #06991997
MFR #23084W33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44,760.52/each for your price

Overview

Mfr description
23084W33C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    230
  • Manufacturer Upc Number
    4547359521238
  • UPC_NO
    4547359521238
  • Harmonization Code
    8482.30.0080
  • Weight
    346.125 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text