Motion
23124EAW33C4

NTN
23124EAW33C4

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Open
MI ITEM #06991998
MFR #23124EAW33C4
Price$1,567.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23124EAW33C4

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Open
MI ITEM #06991998
MFR #23124EAW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,567.39/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    62 mm
  • Weight
    16.799 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    4547359903836
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    4547359903836

Overview

Mfr description
23124EAW33C4 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text