Motion
23144EMKW33C4

NTN
23144EMKW33C4

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06992001
MFR #23144EMKW33C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23144EMKW33C4

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06992001
MFR #23144EMKW33C4

Mfr description
23144EMKW33C4 SPHERICAL ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    370 mm
  • Overall Width  
    120 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)