Motion
23148EMKW33C4

NTN
23148EMKW33C4

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06992003
MFR #23148EMKW33C4
Price$11,152.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23148EMKW33C4

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06992003
MFR #23148EMKW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,152.45/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    128 mm
  • Weight
    142.683 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    3413521005893
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    3413521005893

Overview

Mfr description
23148EMKW33C4 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text