Motion
24122EAW33C4

NTN
24122EAW33C4

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Straight Bore, Open
MI ITEM #06992012
MFR #24122EAW33C4
Price$2,073.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24122EAW33C4

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Straight Bore, Open
MI ITEM #06992012
MFR #24122EAW33C4

Mfr description
24122EAW33C4 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,073.81/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    69 mm
  • Weight
    14.285 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    3413520293024
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • UPC_NO
    3413520293024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)